text.skipToContent text.skipToNavigation


2702-08-08-SS

SAE 37° (JIC) Flare

Item #100142707
each

Product details

  • 45° Bulkhead Union Elbow
  • 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Bulkhead
Fitting Description 45° Bulkhead Union Elbow
End Size 1/2 JIC(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070801
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
NPT
M 0.98 in
M1 1.94 in
Weight 0.241 LB

You May Also Like