text.skipToContent text.skipToNavigation


2702-12-12-SS

SAE 37° (JIC) Flare

Item #100142710

Product details

  • 45° Bulkhead Union Elbow
  • 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Bulkhead
Fitting Description 45° Bulkhead Union Elbow
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070801
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
End Types 2 NPT
JIC 37°
M 1.28 in
M1 2.44 in
Weight 1.188 LB

You May Also Like