text.skipToContent text.skipToNavigation


2703-04-04-04-SS

SAE 37° (JIC) Flare

Item #100142717
each
    Shipment Options

Product details

  • Bulkhead Union Tee
  • 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee, Bulkhead
Fitting Description Bulkhead Union Tee
End Size 1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070959
Across Wrench Flats 1/2 in
Tube O.D. 1/4 in
End Types 2 JIC 37°
NPT
M 0.97 in
M1 1.59 in
Weight 0.2 LB

You May Also Like