Product details
- Bulkhead Union Tee
- 3/8" Male 37° JIC
- Stainless Steel
Specifications
Material | Stainless Steel |
Tube O.D. | 3/8 in |
SAE Reference No. | 070959 |
Fitting Angle | 90° |
M1 | 1.81 in |
M | 1.09 in |
End Types | JIC 37° & NPT |
Across Wrench Flats | 5/8 in |
Fitting Description | Bulkhead Union Tee |
No. of Ends | 3 |
Fitting Type | Tee, Bulkhead |
End Types 2 | JIC 37°, NPT |
End Size | 3/8 JIC(m) |
Weight | 0.171 LB |