text.skipToContent text.skipToNavigation


2704-12-12-12-SS

SAE 37° (JIC) Flare

Item #100142736
each
    Shipment Options

Product details

  • Bulkhead Run Tee
  • 3/4" Male 37° JIC

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee, Bulkhead
Fitting Description Bulkhead Run Tee
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070958
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
NPT
M 1.78 in
M1 2.67 in
M2 1.56 in
Weight 0.843 LB

You May Also Like