text.skipToContent text.skipToNavigation


2705-02-04-SS

SAE 37° (JIC) Flare

Item #100142739
each
    Shipment Options

Product details

  • Female Bulkhead Connector w/ 1/4" Male 37° JIC & 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1/8 NPT(f)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 2.08 in
Tube O.D. 1/4 in
Female Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.089 LB

You May Also Like