text.skipToContent text.skipToNavigation


2705-04-04-SS

SAE 37° (JIC) Flare

Item #100142741
each
    Shipment Options

Product details

  • Female Bulkhead Connector w/ 1/4" Male 37° JIC & 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1/4 JIC(m)
1/4 NPT(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 3/4 in
Overall Length 2.041 in
Tube O.D. 1/4 in
Female Pipe Size 1/4 in
End Types 2 NPT
JIC 37°
Weight 0.104 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison