text.skipToContent text.skipToNavigation


2705-04-06-SS

SAE 37° (JIC) Flare

Item #100142743
each

Product details

  • Female Bulkhead Connector w/ 3/8" Male 37° JIC & 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1/4 NPT(f)
3/8 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 2.124 in
Tube O.D. 3/8 in
Female Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.11 LB

You May Also Like