text.skipToContent text.skipToNavigation


2705-06-06

SAE 37° (JIC) Flare

Item #100142744
each

Product details

  • Female Bulkhead Connector w/ 3/8" Male 37° JIC & 3/8" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 3/8 JIC(m)
3/8 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 7/8 in
Overall Length 2.19 in
Tube O.D. 3/8 in
Female Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
Weight 0.21 LB

You May Also Like