text.skipToContent text.skipToNavigation


2705-08-08-SS

SAE 37° (JIC) Flare

Item #100142748
each
    Shipment Options

Product details

  • Female Bulkhead Connector w/ 1/2" Male 37° JIC & 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1/2 JIC(m)
1/2 NPT(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/8 in
Overall Length 2.53 in
Tube O.D. 1/2 in
Female Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.32 LB

You May Also Like