text.skipToContent text.skipToNavigation


2705-12-14

SAE 37° (JIC) Flare

Item #100142752
each
    Shipment Options

Product details

  • Female Bulkhead Connector w/ 7/8" Male 37° JIC & 3/4" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 7/8 JIC(m)
3/4 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/2 in
Overall Length 2.89 in
Tube O.D. 7/8 in
Female Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.0 LB

You May Also Like