text.skipToContent text.skipToNavigation


2705-16-16

SAE 37° (JIC) Flare

Item #100142753

Alternate Products

Product details

  • Female Bulkhead Connector w/ 1" Male 37° JIC & 1" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1 NPT(f)
1 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/2 in
Overall Length 3 1/4 in
Tube O.D. 1 in
Female Pipe Size 1 in
End Types 2 NPT
JIC 37°
Weight 0.8 LB

You May Also Like