text.skipToContent text.skipToNavigation


2705-24-24

SAE 37° (JIC) Flare

Item #100142755
each

Product details

  • Female Bulkhead Connector w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Female Bulkhead Connector
End Size 1 1/2 JIC(m)
1 1/2 NPT(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 2 3/8 in
Overall Length 3.32 in
Tube O.D. 1 1/2 in
Female Pipe Size 1 1/2 in
End Types 2 JIC 37°
NPT
Weight 1.713 LB

You May Also Like