text.skipToContent text.skipToNavigation


2706-02-04-SS

SAE 37° (JIC) Flare

Item #100142757
each
    Shipment Options

Product details

  • Male Bulkhead Connector w/ 1/4" Male 37° JIC & 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 1/4 JIC(m)
1/8 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 1.84 in
Tube O.D. 1/4 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.066 LB

You May Also Like