text.skipToContent text.skipToNavigation


2706-06-06-SS

SAE 37° (JIC) Flare

Item #100142762
each
    Shipment Options

Product details

  • Male Bulkhead Connector w/ 3/8" Male 37° JIC & 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 3/8 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 13/16 in
Overall Length 2.19 in
Tube O.D. 3/8 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
Weight 0.11 LB

You May Also Like