text.skipToContent text.skipToNavigation


2706-08-10-SS

SAE 37° (JIC) Flare

Item #100142768
each

Product details

  • Male Bulkhead Connector w/ 5/8" Male 37° JIC & 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 1/2 NPT(m)
5/8 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/8 in
Overall Length 2.72 in
Tube O.D. 5/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.0 LB

You May Also Like