text.skipToContent text.skipToNavigation


2706-12-12-SS

SAE 37° (JIC) Flare

Item #100142771
each

Product details

  • Male Bulkhead Connector w/ 3/4" Male 37° JIC & 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 3/4 JIC(m)
3/4 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 3/8 in
Overall Length 2.92 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.473 LB

You May Also Like