text.skipToContent text.skipToNavigation


2706-16-16-SS

SAE 37° (JIC) Flare

Item #100142773

Product details

  • Male Bulkhead Connector w/ 1" Male 37° JIC & 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 1 NPT(m)
1 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 5/8 in
Overall Length 3.1 in
Tube O.D. 1 in
Pipe Size 1 in
End Types 2 NPT
JIC 37°
Weight 0.661 LB

You May Also Like