text.skipToContent text.skipToNavigation


2706-32-32

SAE 37° (JIC) Flare

Item #100142776
each

Product details

  • Male Bulkhead Connector w/ 2" Male 37° JIC & 2" Male Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Male Bulkhead Connector
End Size 2 JIC(m)
2 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 2 3/4 in
Overall Length 3.89 in
Tube O.D. 2 in
Pipe Size 2 in
End Types 2 JIC 37°
NPT
Weight 2.338 LB

You May Also Like