Product details
- Straight Thread O-Ring Union for 1/4" Port Size
- Stainless Steel
Specifications
Hex C1 | 9/16 in |
Port Size A1 | 1/4 |
SAE Reference No. | N/A |
Fitting Description | Straight Thread O-Ring Union |
Port Size | 1/4 |
End Types | O-Ring Boss |
No. of Ends | 2 |
Fitting Angle | Straight |
End Size | 1/4 O-Ring Boss(m) |
Material | Stainless Steel |
Overall Length | 1.36 in |
Hex Size | 9/16 in |
Fitting Type | Adapter |
C Hex | 9/16 in |
Weight | 0.073 LB |