text.skipToContent text.skipToNavigation


3474-04-04-NWO

Straight Thread O-Ring

Item #100142777
each

Alternate Products

Product details

  • Straight Thread O-Ring Union for 1/4" Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 9/16 in
Material Steel
Port Size A1 1/4
Overall Length 1.36 in
Port Size 1/4
Hex C1 9/16 in
C Hex 9/16 in
(Print) Port 1/4 in
Weight 0.073 LB

You May Also Like