text.skipToContent text.skipToNavigation


3474-06-06-NWO-SS

Straight Thread O-Ring

Item #100142780
each
    Shipment Options

Product details

  • Straight Thread O-Ring Union for 3/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 3/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 11/16 in
Material Stainless Steel
Port Size A1 3/8
Overall Length 1 1/2 in
Port Size 3/8
Hex C1 11/16 in
C Hex 11/16 in
(Print) Port 3/8 in
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison