text.skipToContent text.skipToNavigation


3474-10-10-NWO

Straight Thread O-Ring

Item #100142783

Alternate Products

Product details

  • Straight Thread O-Ring Union for 5/8" Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 5/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 in
Material Steel
Port Size A1 5/8
Overall Length 1.79 in
Port Size 5/8
Hex C1 1 in
C Hex 1 in
(Print) Port 5/8 in
Weight 0.293 LB

You May Also Like