text.skipToContent text.skipToNavigation


3474-12-12-NWO-SS

Straight Thread O-Ring

Item #100142787

Product details

  • Straight Thread O-Ring Union for 3/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 3/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/4 in
Material Stainless Steel
Port Size A1 3/4
Overall Length 2.32 in
Port Size 3/4
Hex C1 1 1/4 in
C Hex 1 1/4 in
(Print) Port 3/4 in
Weight 0.49 LB

You May Also Like