Product details
- Straight Thread O-Ring Union for 1" Port Size
- Stainless Steel
Specifications
Hex Size | 1 1/2 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Overall Length | 2.13 in |
End Size | 1 O-Ring Boss(m) |
Material | Stainless Steel |
Fitting Description | Straight Thread O-Ring Union |
SAE Reference No. | N/A |
Port Size A1 | 1 |
Hex C1 | 1 1/2 in |
Fitting Angle | Straight |
Port Size | 1 |
C Hex | 1 1/2 in |
End Types | O-Ring Boss |
Weight | 0.6 LB |