text.skipToContent text.skipToNavigation


3474-20-20-NWO-SS

Straight Thread O-Ring

Item #100142792
each
    Shipment Options

Product details

  • Straight Thread O-Ring Union for 1 1/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 1 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 7/8 in
Material Stainless Steel
Port Size A1 1
Overall Length 2.13 in
Port Size 1 1/4
Hex C1 1 7/8 in
C Hex 1 7/8 in
(Print) Port 1 1/4 in
Weight 0.981 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison