text.skipToContent text.skipToNavigation


3474-24-24-NWO-SS

Straight Thread O-Ring

Item #100142794
each
    Shipment Options

Product details

  • Straight Thread O-Ring Union for 1 1/2" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Union
End Size 1 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 2 1/8 in
Material Stainless Steel
Port Size A1 1
Overall Length 2.13 in
Port Size 1 1/2
Hex C1 2 1/8 in
C Hex 2 1/8 in
(Print) Port 1 1/2 in
Weight 0.141 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison