Product details
- Straight Thread O-Ring Union for 2" Port Size
- Stainless Steel
Specifications
Fitting Description | Straight Thread O-Ring Union |
Hex Size | 2 3/4 in |
Material | Stainless Steel |
C Hex | 2 3/4 in |
SAE Reference No. | N/A |
End Types | O-Ring Boss |
Hex C1 | 2 3/4 in |
End Size | 2 O-Ring Boss(m) |
Port Size | 2 |
Fitting Type | Adapter |
Port Size A1 | 2 |
No. of Ends | 2 |
Overall Length | 2.13 in |
Fitting Angle | Straight |
Weight | 0.19 LB |