Product details
- Hose Barb to Male Pipe Adapter for 1/4" Hose to ,1/8" Male Pipe
Specifications
C Hex | 9/16 in |
Male Pipe Size | 1/8 in |
Material | Steel |
End Types | NPT & Hose Barb |
Hex Size | 9/16 in |
End Size | 1/8 NPT(m), 1/4 Hose Barb |
SAE Reference No. | N/A |
Length | 2.078 in |
Fitting Type | Straight |
No. of Ends | 2 |
Fitting Description | Hose Barb to Male Pipe Adapter |
N | 0.578 in |
Hose Size | 0.25 in |
Weight | 0.08 LB |