text.skipToContent text.skipToNavigation


4404-04-04

Pipe

Item #100142830
each

Product details

  • Hose Barb to Male Pipe Adapter for 1/4" Hose to 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1/4 Hose Barb
1/4 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 1/4 in
Length 2.35 in
Hex Size 9/16 in
Hose Size 1/4 in
N 0.86 in
C Hex 9/16 in
Weight 0.055 LB

You May Also Like