text.skipToContent text.skipToNavigation


4404-05-02

Pipe

Item #100142831
each

Product details

  • Hose Barb to Male Pipe Adapter for 5/16" Hose to 1/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 5/16 Hose Barb
1/8 NPT(m)
Material Steel
SAE Reference No. N/A
Length 2.09 in
Hex Size 7/16 in
Male Pipe Size 1/8 in
Hose Size 5/16 in
N 0.58 in
C Hex 7/16 in
Weight 0.04 LB

You May Also Like