text.skipToContent text.skipToNavigation


4404-06-04

Pipe

Item #100142832
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 3/8" Hose to 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1/4 NPT(m)
3/8 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 1/4 in
Length 2.31 in
Hex Size 5/8 in
Hose Size 3/8 in
N 0.843 in
C Hex 5/8 in
Weight 0.04 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison