text.skipToContent text.skipToNavigation


4404-06-06

Pipe

Item #100142834
each

Product details

  • Hose Barb to Male Pipe Adapter for 3/8" Hose to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 3/8 NPT(m)
3/8 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Length 2.26 in
Hex Size 3/4 in
Hose Size 3/8 in
N 0.77 in
C Hex 3/4 in
Weight 0.08 LB

You May Also Like