text.skipToContent text.skipToNavigation


4404-08-04-SS

Pipe

Item #100142836
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 1/2" Hose to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1/4 NPT(m)
1/2 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 1/4 in
Length 2.37 in
Hex Size 5/8 in
Hose Size 1/2 in
N 0.88 in
C Hex 5/8 in
Weight 0.0 LB

You May Also Like