text.skipToContent text.skipToNavigation


4404-08-06

Pipe

Item #100142837

Product details

  • Hose Barb to Male Pipe Adapter for 1/2" Hose to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 3/8 NPT(m)
1/2 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Length 2 3/8 in
Hex Size 3/4 in
Hose Size 1/2 in
N 7/8 in
C Hex 3/4 in
Weight 0.08 LB

You May Also Like