text.skipToContent text.skipToNavigation


4404-10-06

Pipe

Item #100142843
each

Product details

  • Hose Barb to Male Pipe Adapter for 5/8" Hose to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 5/8 Hose Barb
3/8 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Length 2 3/8 in
Hex Size 7/8 in
Hose Size 5/8 in
N 0.897 in
C Hex 7/8 in
Weight 0.1 LB

You May Also Like