text.skipToContent text.skipToNavigation


4404-10-08

Pipe

Item #100142844
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 5/8" Hose to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1/2 NPT(m)
5/8 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 1/2 in
Length 2.578 in
Hex Size 15/16 in
Hose Size 5/8 in
N 1.078 in
C Hex 15/16 in
Weight 0.12 LB

You May Also Like