text.skipToContent text.skipToNavigation


4404-12-06

Pipe

Item #100142847
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 3/4" Hose to 3/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 3/4 Hose Barb
3/8 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Length 2.41 in
Hex Size 1 in
Hose Size 3/4 in
N 0.92 in
C Hex 1 in
Weight 0.12 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison