text.skipToContent text.skipToNavigation


4404-12-12

Pipe

Item #100142849
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 3/4" Hose to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 3/4 NPT(m)
3/4 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 3/4 in
Length 2.671 in
Hex Size 1 1/8 in
Hose Size 3/4 in
N 1.171 in
C Hex 1 1/8 in
Weight 0.223 LB

You May Also Like