text.skipToContent text.skipToNavigation


4404-16-16

Pipe

Item #100142853
each

Product details

  • Hose Barb to Male Pipe Adapter for 1" Hose to 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1 Hose Barb
1 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 1 in
Length 2.859 in
Hex Size 1 3/8 in
Hose Size 1 in
N 1.359 in
C Hex 1 3/8 in
Weight 0.37 LB

You May Also Like