text.skipToContent text.skipToNavigation


4404-20-12

Pipe

Item #100142855
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1 1/4 Hose Barb
3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 3/4 in
Length 2.6 in
Hex Size 1 3/8 in
Hose Size 1 1/4 in
N 1.12 in
C Hex 1 3/8 in
Weight 0.3 LB

You May Also Like