text.skipToContent text.skipToNavigation


4404-20-20

Pipe

Item #100142857
each

Product details

  • Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1 1/4 NPT(m)
1 1/4 Hose Barb
Material Steel
SAE Reference No. N/A
Pipe Size 1 1/4 in
Length 2.968 in
Hex Size 1 3/4 in
Male Pipe Size 1 1/4 in
Hose Size 1 1/4 in
N 1.468 in
C Hex 1 3/4 in
Weight 0.58 LB

You May Also Like