text.skipToContent text.skipToNavigation


4404-24-24

Pipe

Item #100142859
each
    Shipment Options

Product details

  • Hose Barb to Male Pipe Adapter for 1 1/2" Hose to 1 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Hose Barb
Fitting Type Straight
Fitting Description Hose Barb to Male Pipe Adapter
End Size 1 1/2 Hose Barb
1 1/2 NPT(m)
Material Steel
SAE Reference No. N/A
Pipe Size 1 1/2 in
Length 3.078 in
Hex Size 2 in
Hose Size 1 1/2 in
N 1.57 in
C Hex 2 in
Weight 0.8 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison