Product details
- Hose Barb to Male Pipe Adapter for 2" Hose to 2" Male Pipe
Specifications
Hose Size | 2 in |
Length | 2.937 in |
Hex Size | 2 1/2 in |
End Types | NPT & Hose Barb |
End Size | 2 Hose Barb, 2 NPT(m) |
Fitting Description | Hose Barb to Male Pipe Adapter |
C Hex | 2 1/2 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Fitting Type | Straight |
N | 1.437 in |
Material | Steel |
Pipe Size | 2 in |
Weight | 1.36 LB |