text.skipToContent text.skipToNavigation


4604-04-04-O

Straight Thread O-Ring

Item #100142897

Product details

  • Hose Barb to Male O-Ring Boss Adapter for 1/4" Hose to 1/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types O-Ring Boss & Hose Barb
Fitting Type Adapter
Fitting Description Hose Barb to Male O-Ring Boss Adapter
End Size 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Length 1 1/2 in
Hex Size 9/16 in
Material Steel
Hose Size 1/4 in
Port Size 1/4
M 0.6 in
C Hex 9/16 in
(Print) Port 1/4 in
Weight 0.04 LB

You May Also Like