text.skipToContent text.skipToNavigation


4604-16-10-O

Straight Thread O-Ring

Item #100142907

Product details

  • Hose Barb to Male O-Ring Boss Adapter for 1" Hose to 5/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types O-Ring Boss & Hose Barb
Fitting Type Adapter
Fitting Description Hose Barb to Male O-Ring Boss Adapter
End Size 5/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Length 1 1/2 in
Hex Size 1 1/4 in
Material Steel
Hose Size 1 in
Port Size 5/8
M 0.94 in
C Hex 1 1/4 in
(Print) Port 5/8 in
Weight 0.28 LB

You May Also Like