Product details
- Hose Barb to Male O-Ring Boss Adapter for 1 1/2" Hose to 1" Male O-Ring Boss
Specifications
Port Size | 1 |
Material | Steel |
No. of Ends | 2 |
C Hex | 1 11/16 in |
Length | 1 1/2 in |
Hose Size | 1.5 in |
Hex Size | 1 11/16 in |
Fitting Description | Hose Barb to Male O-Ring Boss Adapter |
Fitting Type | Adapter |
End Types | O-Ring Boss & Hose Barb |
End Size | 1 O-Ring Boss(m) |
Fitting Angle | Straight |
SAE Reference No. | N/A |
M | 1.13 in |
Weight | 0.513 LB |