text.skipToContent text.skipToNavigation


4604-24-20-O

Straight Thread O-Ring

Item #100142917
each
    Shipment Options

Product details

  • Hose Barb to Male O-Ring Boss Adapter for 1 1/2" Hose to 1 1/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types O-Ring Boss & Hose Barb
Fitting Type Adapter
Fitting Description Hose Barb to Male O-Ring Boss Adapter
End Size 1 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Length 1 1/2 in
Hex Size 1 7/8 in
Material Steel
Hose Size 1 1/2 in
Port Size 1 1/4
M 1.2 in
C Hex 1 7/8 in
(Print) Port 1 1/4 in
Weight 0.633 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison