text.skipToContent text.skipToNavigation


5000-02-02-SS

Pipe

Item #100142921
each
    Shipment Options

Alternate Products

Product details

  • Coupling w/ 1/8" Female Pipe x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 3/4 in
Female Pipe Size 1/8 in
Type Female Coupling
Female Pipe Size A1 1/8 in
C Hex 5/8 in
Weight 0.05 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison