text.skipToContent text.skipToNavigation


5000-04-02-SS

Pipe

Item #100142923
each
    Shipment Options

Alternate Products

Product details

  • Coupling w/ 1/4" Female Pipe x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/8 NPT(f)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1.13 in
Female Pipe Size 1/4 in
Type Female Coupling
Female Pipe Size A1 1/8 in
C Hex 3/4 in
Weight 0.09 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison